Zoro Homepage

Latitude II Robe Hook, Brushed Brass

  • Mfr # 4235

  • Zoro # G916243864


product price: $29.99
/ea

Key Features

Color
Brushed Brass
Width
2 in
Height
2.38 in
Length
2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4235
Zoro #
G916243864
UPC #
11296423503
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
2.38 in
Length
2 in

Details

Color
Brushed Brass
Finish
Brushed
Material
Metal

Description

From a company that is known for outstanding quality since 1977. Gatco presents its hallmark suite Latitude II. With a full range of bath accessories in up to 4 REMARKABLE finishes. This collection offers everything you need to re-imagine your bathroom.


  • No shortcuts taken as each robe hook is carefully hand crafted with 100% solid brass construction
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Coordinates seamlessly with products from the Latitude II collection
  • Comes in 4 popular finishes brushed brass, chrome, matte black and satin nickel
  • Acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.