Zoro Homepage

Latitude II Robe Hook, Chrome

  • Mfr # 4245

  • Zoro # G316243518


product price: $19.99
/ea

Key Features

Color
Chrome
Material
Metal
Width
2 in
Length
2 in
Height
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4245
Zoro #
G316243518
UPC #
11296424500
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
2 in
Height
2.38 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

From a company that's known for outstanding quality since 1977. Gatco presents its hallmark suite, Latitude II. With a full range of bath accessories in up to 4 REMARKABLE finishes, this collection offers everything you need to reimagine your bathroom.


  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price
  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.