Zoro Homepage

Latitude II Robe Hook Matte Black

  • Mfr # 4245MX

  • Zoro # G616243300


product price: $21.79
/ea

Key Features

Color
Hook Matte Black
Width
2 in
Height
2.38 in
Material
Metal
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4245MX
Zoro #
G616243300
UPC #
11296424586
Country of Origin
China

Dimensions

Width
2 in
Height
2.38 in
Length
2 in

Details

Color
Hook Matte Black
Finish
Hook Matte
Material
Metal

Description

Millenium Series by Gatco sets the latest trend in fashion bathroom finishes. The new Matte Black/ Matte Brass collections are the perfect accent pieces to define today's bath decor. The Latitude2 Collection is the original Minimalist design that set the standard for Minimalist design today.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Mounting hardware included
  • Available in other finishes; chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.