
Latitude II Single Sconce, Satin Nickel
Mfr # 1681
Zoro # G216254232
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
100 W
Body Material
Metal
Length
4.5 in
Height
9.5 in
Includes
Sconce, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1681
Zoro #
G216254232
UPC #
11296168107
Country of Origin
China
Dimensions
Length
4.5 in
Height
9.5 in
Width
4.65 in
Details
Fixture Voltage
100 W
Body Material
Metal
Finish
Brushed
Includes
Sconce, Mounting Hardware
For Use With
Wall, Bathroom
Color
Satin Nickel
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. Available in 4 finishes Bright Brushed Brass, Chrome, Satin Nickel and Matte Black.
- UL Listed for safety assurance
- LED compatible base with medium bulb size
- Get the designer appeal without the designer price
- Base material is premium metal and will provide long lasting durability
- Hand finish creates a timeless style
- Available in single, double and triple format
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.