Latitude II Stainless Steel Toilet Brush Holder, Satin Nickel

  • Mfr # 1482

  • Zoro # G516254185


product price:  $47.19
/ea

Key Features

For Use With
Toilet
Material
Metal
Width
15 in
Includes
Toilet Brush, Toilet Brush Holder
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1482
Zoro #
G516254185
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Depth
3.2 in
Overall Length
3.2 in

Details

For Use With
Toilet
Material
Metal
Includes
Toilet Brush, Toilet Brush Holder
Color
Satin Nickel
Finish
Brushed

Description

From a company with over 40 years of experience in quality luxury bathware, we present our modern slim toilet bowl brush and holder set. Only the highest quality handcrafted stainless steel and acrylic are used to ensure longevity of your product for a lifetime. Ergonomically designed weighted grip and dark brush bristles combine both functionality and style. Engineered with hygiene as a priority, we have integrated features such as a removable insert for cleaning, water locked lid, splash guard, and a low moisture retaining brush head, to keep your bathroom to the highest sanitary standards. This brush is perfect for your home, apartment, condo, office, or RV. Choose from a variety of our most popular finishes and styles. To ensure your complete satisfaction..


  • Superb quality resonates from this hand polished, HAND CRAFTED contemporary toilet brush and holder made of premium stainless-steel ensuring durability, dependability, and resistance to rust, corrosion, and scratching
  • Add flair to your bathroom with its freestanding compact design, featuring an anti-scratching acrylic base- requiring no assembly or installation.
  • Hygienic construction includes a removable plastic insert for easy cleaning, secure odor-proof enclosure, no-drip scrubber head, and watertight brush storage container.
  • Incorporates course black brush bristles, sturdy weighted metal handle, and splash guard for a seamless cleaning experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.