Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II Table Vanity Mirror, Chrome

  • Mfr # 1386C

  • Zoro # G516243455


product price: $43.89
/ea

Key Features

Material
Metal
Width
5.13 in
Length
7.88 in
Includes
Mirror, Mounting Hardware
Depth
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1386C
Zoro #
G516243455
UPC #
11296138605
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.13 in
Length
7.88 in
Depth
21.25 in

Details

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware

Description

This beautifully designed table mirror adds a hint of glamour to any dresser or vanity. This 2-sided mirror provides 2 magnification options to make sure every detail of your hair and makeup are in place.


  • Easily place this product where it may be most convenient
  • 3X magnification on 1-side
  • 6-3/4 in. Dia Mirror
  • Available in both chrome and satin nickel
  • Can be paired with various Gatco collections such as Latitude II

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.