
Latitude II Table Vanity Mirror, Matte Black
Mfr # 1386MX
Zoro # G816243391
product price: $43.89
/eaKey Features
Length
7.88 in
Width
5.13 in
Depth
21.25 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1386MX
Zoro #
G816243391
UPC #
11296138650
Country of Origin
Taiwan, Province of China
Dimensions
Length
7.88 in
Width
5.13 in
Depth
21.25 in
Details
Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal
Description
This beautifully designed table mirror adds a hint of glamour to any dresser or vanity. This 2-sided mirror provides 2 magnification options to make sure every detail of your hair and makeup are in place.
- Easily place this product where it may be most convenient
- 3X magnification on 1-side
- 6-3/4 in. Dia mirror
- Available in chrome, matte black and satin nickel finishes
- Can be paired with various Gatco collections such as Latitude II
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.