Zoro Homepage

Latitude II Towel Ring, Chrome

  • Mfr # 4242

  • Zoro # G116243367


product price: $22.69
/ea

Key Features

Width
7.5 in
Material
Metal
Length
8.38 in
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4242
Zoro #
G116243367
UPC #
11296424203
Country of Origin
China

Dimensions

Width
7.5 in
Length
8.38 in
Height
2.13 in

Details

Material
Metal
Finish
Polished
Color
Chrome

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price
  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.