Zoro Homepage

Latitude II Towel Ring Matte Black

  • Mfr # 4242MX

  • Zoro # G616243416


product price: $27.25
/ea

Key Features

Height
2.13 in
Material
Metal
Length
8.13 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4242MX
Zoro #
G616243416
UPC #
11296424289
Country of Origin
China

Dimensions

Height
2.13 in
Length
8.13 in
Width
7.5 in

Details

Color
Matte Black
Material
Metal
Finish
Powder Coated

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Mounting hardware included
  • Available in other finishes; chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.