
Latitude II Towel Ring, Satin Nickel
Mfr # 4292
Zoro # G616243270
product price: $27.25
/eaKey Features
Width
6.5 in
Length
8.25 in
Height
2.13 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4292
Zoro #
G616243270
UPC #
11296429208
Country of Origin
China
Dimensions
Width
6.5 in
Length
8.25 in
Height
2.13 in
Details
Color
Satin Nickel
Finish
Brushed
Material
Metal
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers designer appeal without the designer price
- Superb quality resonates from this hand polished, hand crafted D "item" of high caliber metalwork and concealed set screws
- Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
- Available in chrome, satin nickel, matte brass and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.