Zoro Homepage

Latitude II Triple Sconce, Brushed Brass

  • Mfr # 1688

  • Zoro # G116254158


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Length
19.65 in
Height
9.5 in
Includes
Sconce, Mounting Hardware
Body Material
Metal
Width
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1688
Zoro #
G116254158
UPC #
11296168800
Country of Origin
China

Dimensions

Length
19.65 in
Height
9.5 in
Width
4.65 in

Details

Includes
Sconce, Mounting Hardware
Body Material
Metal
Finish
Brushed
Fixture Voltage
100 W
For Use With
Wall, Bathroom
Color
Brushed Brass

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. Available in 4 finishes Bright Brushed Brass, Chrome, Satin Nickel and Matte Black.


  • UL Listed for safety assurance
  • LED compatible base with medium bulb size
  • Get the designer appeal without the designer price
  • Base material is premium metal and will provide long lasting durability
  • Hand finish creates a timeless style
  • Available in single, double and triple format

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.