Locke 24 in Grab Bar, Chrome
- Mfr # 652C
- Zoro # G923396621
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Height
3.13 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652C
- Zoro #
- G923396621
- UPC #
- 11296652002
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Grab Bar
- Finish
- Chrome
Dimensions
- Length
- 22.75 in
- Width
- 3.13 in
- Height
- 3.13 in
Description
The Locke Collection is more than bath hardware; it’s a celebration of timeless design and precision engineering. Inspired by the intricate mechanics of a luxury timepiece, the entire collection-including towel bars and stylish grab bars-features a signature interlocking design element that blends bold, architectural lines with refined industrial elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.