Shop GATCO
See all product information
Create Account
Locke Robe Hook, Matte White
- Mfr # 5485
- Zoro # G123396636
product price:Â
$
24.95
/ea
Key Features
Material
Metal
Height
4 in
Width
4 in
Bar Length
4.25 in
Finish
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5485
- Zoro #
- G123396636
- UPC #
- 11296548503
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Robe Hook
- Finish
- Matte White
Dimensions
- Height
- 4 in
- Width
- 4 in
- Bar Length
- 4.25 in
Description
The Locke Collection is more than bath hardware; it’s a celebration of timeless design and precision engineering. Inspired by the intricate mechanics of a luxury timepiece, the entire collection-including towel bars and stylish grab bars-features a signature interlocking design element that blends bold, architectural lines with refined industrial elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.