Zoro Homepage

Marina 72" Shower Rod Set Bronze

  • Mfr # 820

  • Zoro # G816243674


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower
Material
Metal
Length
73.25 in
Width
2.63 in
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820
Zoro #
G816243674
UPC #
11296268203
Country of Origin
China

Dimensions

Length
73.25 in
Width
2.63 in
Depth
2.63 in

Details

For Use With
Shower
Material
Metal
Color
Bronze
Finish
Brushed
Includes
Shower Rod, Shower Rod Ends

Description

Every shower needs a curtain and every curtain needs a rod. The Marina Shower Curtain Rod Set in Bronze features a sturdy rod that will mix perfectly with bathrooms using Bronze fixtures and accessories, especially those from Gatco's Collection. The wall flanges that will attach this rod to the shower walls are included in this set for easy installations to get your shower ready for use.


  • Shower rod set
  • Includes rod ends
  • Solid brass construction
  • Rings sold separately
  • Diameter 1"
  • Overall shower rod length 73.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.