
Marina 72" Shower Rod Set Satin Nickel
Mfr # 821
Zoro # G916243680
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Includes
Shower Rod, Shower Rod Ends
Material
Metal
Length
73.25 in
Width
2.63 in
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821
Zoro #
G916243680
UPC #
11296268210
Country of Origin
China
Dimensions
Length
73.25 in
Width
2.63 in
Depth
2.63 in
Details
Includes
Shower Rod, Shower Rod Ends
Material
Metal
Color
Nickel
Finish
Brushed
For Use With
Shower
Description
Inspired by captive nautical elements whilst conveying luxurious charm. Marina Suite has a traditional yet transitionally chic style. Reinvent your bathroom atmosphere with this timeless collection.
- Shower rod set
- Includes rod ends
- Solid brass construction
- Rings sold separately
- Diameter 1"
- Overall shower rod length 73.25"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.