Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mode 24" Double Towel Bar, Chrome

  • Mfr # 5614

  • Zoro # G416243296


product price: $73.55
/ea

Key Features

Material
Metal
Height
2 in
Width
5.5 in
Length
26 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5614
Zoro #
G416243296
UPC #
11296561403
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
5.5 in
Length
26 in

Details

Material
Metal
Finish
Polished
Color
Chrome

Description

Embark on a journey of sensory delight as with inspiration drawn from the world of luxurious boxed chocolates. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses, transforming your bathroom into a haven of decadence and style. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses and transforms your bathroom into a haven of decadence and style. Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Double the Hanging Space: Enjoy double bars of 24 inches each of usable hanging space. Elegantly maximizes space without compromising luxury, effortlessly accommodating multiple bath towels, hand towels, and more.
  • Functional Elegance: Beyond just aesthetic appeal, the Mode Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
  • Decadent Squares: Experience the geometric allure of squares inspired by decadent chocolates. Mode incorporates these elegant squares into each piece, resulting in a visually stunning and cohesive bathroom collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.