Zoro Homepage

Mode 31.5" Framed Rectangular Mirror, Matte Black

  • Mfr # 5619MXFS

  • Zoro # G716243859


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Depth
2.13 in
Includes
Mirror, Mounting Hardware
Length
32.5 in
Material
Metal
Width
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619MXFS
Zoro #
G716243859
UPC #
11296561885
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.13 in
Length
32.5 in
Width
27.75 in

Details

Includes
Mirror, Mounting Hardware
Color
Matte Black
Material
Metal

Description

Embark on a journey of sensory delight as with inspiration drawn from the world of luxurious boxed chocolates. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses, transforming your bathroom into a haven of decadence and style. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses and transforms your bathroom into a haven of decadence and style. Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Beveled edge adds dimension to any room

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.