Zoro Homepage

Mode 31.5" Frameless Rectangular Mirror, Chrome

  • Mfr # 5619S

  • Zoro # G716243545


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Length
31.5 in
Includes
Mirror, Mounting Hardware
Depth
1.88 in
Material
Metal
Width
27.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619S
Zoro #
G716243545
UPC #
11296561922
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.5 in
Depth
1.88 in
Width
27.13 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Chrome

Description

Embark on a journey of sensory delight as with inspiration drawn from the world of luxurious boxed chocolates. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses, transforming your bathroom into a haven of decadence and style. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses and transforms your bathroom into a haven of decadence and style. Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Beveled edge adds dimension to any room

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.