
Mode Towel Ring, Matte Black
Mfr # 5612MX
Zoro # G816243865
product price: $38.15
/eaKey Features
Length
8.38 in
Material
Metal
Width
5.75 in
Height
2.63 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5612MX
Zoro #
G816243865
UPC #
11296561229
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.38 in
Width
5.75 in
Height
2.63 in
Details
Finish
Powder Coated
Material
Metal
Color
Matte Black
Description
Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.
- Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
- Versatile Placement: Designed for flexibility in mounting locations, elevate your bathroom, kitchen, vanity, home, RV, and more.
- Functional Elegance: Beyond just aesthetic appeal, the Mode Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
- Decadent Squares: Experience the geometric allure of squares inspired by decadent chocolates. Mode incorporates these elegant squares into each piece, resulting in a visually stunning and cohesive bathroom collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.