Mode Glass Vanity Shelf, Satin Nickel

  • Mfr # 5626

  • Zoro # G216254256


product price:  $69.89
/ea

Key Features

For Use With
Wall, Bathroom
Width
5.13 in
Overall Length
20.13 in
Material
Metal
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626
Zoro #
G216254256
UPC #
11296562608
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.13 in
Overall Length
20.13 in
Depth
2 in

Details

For Use With
Wall, Bathroom
Color
Satin Nickel
Material
Metal
Finish
Brushed
Includes
Mounting Hardware

Description

Embark on a journey of sensory delight as with inspiration drawn from the world of luxurious boxed chocolates. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses, transforming your bathroom into a haven of decadence and style. Mode mirrors the exquisite geometry and refined elegance found in these confections- each piece a treat for the senses and transforms your bathroom into a haven of decadence and style. Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.


  • Coordinates with products from the Mode line seamlessly
  • All hardware required for installation is included
  • Constructed of glass
  • Center to Center: 17-1/4" (distance between installation points)
  • Depth (Projection): 5-1/8" (front to back)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.