Zoro Homepage

Modern Bath Tub Caddy, Adjustable, Matte Black

  • Mfr # 1418MX

  • Zoro # G716254251


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Metal
Overall Length
37 in
Depth
6.63 in
Width
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418MX
Zoro #
G716254251
UPC #
11296141827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
37 in
Depth
6.63 in
Width
3.15

Details

Finish
Powder Coated
Material
Metal
Color
Matte Black
For Use With
Bathtub

Description

The same great function as our original Bathtub Caddy. With a modern flare and knowing all components are stainless steel means all there is left to do is relax. This Adjustable Bathtub Caddy is made to fit tub widths from 27 in. to 32 in. and has 3 separate compartments.


  • Carefully hand crafted from high caliber stainless steel, making for a lifetime of durability
  • Available in 2 marvelous finishes, chrome and matte black
  • Caddy depth 6.63 in.
  • Overall extended length 37 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.