Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Farmhouse Metal Single Sconce, Brushed Brass

  • Mfr # 1713

  • Zoro # G416254261


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Sconce, Mounting Hardware
Body Material
Metal
Height
10.5 in
Length
7 in
Fixture Voltage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713
Zoro #
G416254261
UPC #
11296171305
Country of Origin
China

Dimensions

Height
10.5 in
Length
7 in
Width
7 in

Details

Includes
Sconce, Mounting Hardware
Body Material
Metal
Finish
Brushed
Fixture Voltage
60 W
Color
Brushed Brass
For Use With
Wall, Bathroom

Description

Capturing the spirit of a revived American tradition. Our Modern Farmhouse Lighting collection offers a fun blend modern minimalism and comforting farmhouse tradition. Available in single or double lights.


  • To accentuate the light source, the finish may appear slightly brighter compared to other Gatco brushed brass products
  • Solid metal shades compliment the modern farmhouse motif
  • Get the designer appeal without the designer price
  • Ensuring our excellence, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Available in 5 finishes chrome, satin nickel, matte black, brushed brass and matte black/brushed brass combo in both single and double format
  • UL Listed for safety assurance
  • Hand finish creates a timeless style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.