
Modern Farmhouse Metal Single Sconce, Chrome
Mfr # 1710
Zoro # G016254210
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Includes
Sconce, Mounting Hardware
Fixture Voltage
60 W
Height
10.5 in
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1710
Zoro #
G016254210
UPC #
11296171008
Country of Origin
China
Dimensions
Width
7 in
Length
7 in
Height
10.5 in
Details
Finish
Polished
Includes
Sconce, Mounting Hardware
Fixture Voltage
60 W
Body Material
Metal
Color
Chrome
For Use With
Wall, Bathroom
Description
Capturing the spirit of a revived American tradition. Our Modern Farmhouse Lighting collection offers a fun blend modern minimalism and comforting farmhouse tradition. Available in single or double lights.
- To accentuate the light source, the finish may appear slightly brighter compared to other Gatco brushed brass products
- Solid metal shades compliment the modern farmhouse motif
- Get the designer appeal without the designer price
- Ensuring our excellence, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
- Available in 5 finishes chrome, satin nickel, matte black, brushed brass and matte black/brushed brass combo in both single and double format
- UL Listed for safety assurance
- Hand finish creates a timeless style
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.