
Modern Farmhouse Single Sconce, Matte Black
Mfr # 1700MX
Zoro # G616254290
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height
8.7 in
Length
4.5 in
Body Material
Metal
Fixture Voltage
60 W
Includes
Sconce, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700MX
Zoro #
G616254290
UPC #
11296170056
Country of Origin
China
Dimensions
Width
4.5 in
Height
8.7 in
Length
4.5 in
Details
Finish
Powder Coated
Body Material
Metal
Fixture Voltage
60 W
Includes
Sconce, Mounting Hardware
For Use With
Wall, Bathroom
Color
Matte Black
Description
Capturing the spirit of a revived American tradition. Our Modern Farmhouse lighting collection offers a fun blend modern minimalism and comforting farmhouse tradition. Available in 3 finishes chrome, satin nickel and matte black.
- UL Listed for safety assurance
- LED compatible base with medium bulb size
- Get the designer appeal without the designer price
- Base material is premium metal and will provide long lasting durability
- Hand finish creates a timeless style
- Available in single and triple format
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.