Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Farmhouse Triple Sconce, Matte Black

  • Mfr # 1705MX

  • Zoro # G716254152


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Fixture Voltage
60 W
Height
8.7 in
Includes
Sconce, Mounting Hardware
Length
19.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705MX
Zoro #
G716254152
UPC #
11296170551
Country of Origin
China

Dimensions

Width
4.5 in
Height
8.7 in
Length
19.63 in

Details

Fixture Voltage
60 W
Includes
Sconce, Mounting Hardware
Body Material
Metal
Finish
Powder Coated
Color
Matte Black
For Use With
Wall, Bathroom

Description

Capturing the spirit of a revived American tradition. Our Modern Farmhouse lighting collection offers a fun blend modern minimalism and comforting farmhouse tradition. Available in 3 finishes chrome, satin nickel and matte black.


  • UL Listed for safety assurance
  • LED compatible base with medium bulb size
  • Get the designer appeal without the designer price
  • Base material is premium metal and will provide long lasting durability
  • Hand finish creates a timeless style
  • Available in single and triple format

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.