Zoro Homepage

Modern Floor Standing Open Arm Bath Towel Holder, Matte Black

  • Mfr # 1520MX

  • Zoro # G216254249


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Depth
31.5 in
Overall Length
1.32 in
Color
Matte Black
Width
17.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520MX
Zoro #
G216254249
UPC #
11296152007
Country of Origin
Taiwan, Province of China

Dimensions

Depth
31.5 in
Overall Length
1.32 in
Width
17.5 in

Details

Color
Matte Black
Material
Metal
Finish
Powder Coated
For Use With
Bath Towel

Description

Behold the coexistence of modern minimalism and utilitarian versatility. A great space-saving alternative to a bathroom shelf, towel rod, towel ring or hook. Easily integrate contemporary flair into your bath or shower room requiring no drilling or installation, leaving your walls damage free. Triple arm construction is large enough to hang shower towels, hand towels, fingertip towels, dish towels, pool towels, beach towels and washcloths. Also perfect for drying guest towels. Slim profile makes for easy storage in small spaces. Rails double as a valet for those articles of clothing too clean for the hamper but too dirty of the closet. Great for use on wood floors, tile, laminate and carpet. Stands 31.5 in. tall with a weight capacity of 15 lbs.


  • From concept to model, Gatco's in-house artisans utilize a comprehensive approach to bring you unseen style and craft
  • Influenced by natural elements and fundamentals of Mondrian design, our pedestal style towel rack reveals your room's underlying charm
  • Superb quality resonates from this hand polished, handcrafted stand-alone towel holder of high caliber metal ensuring durability, dependability and resistance to rust, corrosion and scratching
  • Have your most beloved articles of clothing ready for the next day and off your favorite chair
  • Dry and organize up to 3 full-sized decorative shower towels, hand towels and washcloths
  • Frees up space under sinks, shelves, countertops, tables and vanities

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.