Zoro Homepage

Modern Floor Towel Stand, Chrome

  • Mfr # 1552C

  • Zoro # G216243915


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
19.63 in
Length
7.38 in
Material
Metal
Width
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1552C
Zoro #
G216243915
UPC #
11296155220
Country of Origin
Taiwan, Province of China

Dimensions

Height
19.63 in
Length
7.38 in
Width
32.5 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

Beautifully handcrafted and elegantly hand polished contemporary design. Looks and feels like a towel holder you would expect to cost hundreds of dollars more. This two level towel holder is available in several finishes. With this stand you can have your towels waiting for you outside your shower or bath.


  • Gorgeous, modern freestanding towel holder has two levels and supports four full size towels when folded
  • Made from high caliber metalwork ensuring durability, dependability and rust resistance
  • Add luxury to your bathroom with ease, requiring no drilling or installation
  • Weighted base with floor bumpers adds stability while protecting your floors
  • Double bar construction is unique and makes a modern statement
  • Available in chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.