Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Minimalist 60" Shower Rod Set, Matte Black

  • Mfr # 829MX

  • Zoro # G716243811


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Includes
Shower Rod, Shower Rod Ends
For Use With
Shower
Width
2.63 in
Depth
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829MX
Zoro #
G716243811
UPC #
11296829053
Country of Origin
China

Dimensions

Width
2.63 in
Depth
2.63 in
Length
60 in

Details

Color
Matte Black
Includes
Shower Rod, Shower Rod Ends
For Use With
Shower
Material
Metal
Finish
Powe

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its Minimalist accents make for an impressive Collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Shower rod set
  • Wall mounted installation type
  • All hardware included for installation
  • Height: 2-5/8"
  • Available in 3-marvlous finishes, chrome, matte black and satin nickel
  • Available in curved or straight style rod

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.