Zoro Homepage

Modern Minimalist 60" Shower Rod Set, Satin Nickel

  • Mfr # 829SN

  • Zoro # G716243804


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Material
Metal
Finish
Brushed
Length
60 in
Includes
Shower Rod, Shower Rod Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829SN
Zoro #
G716243804
UPC #
11296829039
Country of Origin
China

Dimensions

Length
60 in
Depth
2.63 in
Width
2.63 in

Details

Color
Satin Nickel
Material
Metal
Finish
Brushed
Includes
Shower Rod, Shower Rod Ends
For Use With
Shower

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its Minimalist accents make for an impressive Collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Shower rod set
  • Wall mounted installation type
  • All hardware included for installation
  • Height: 2-5/8"
  • Available in 3-marvlous finishes, chrome, matte black and satin nickel
  • Available in curved or straight style rod

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.