Zoro Homepage

Modern Minimalist 72" Curved Shower Rod Set, Matte Black

  • Mfr # 827MX

  • Zoro # G016243856


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower
Color
Matte Black
Includes
Shower Rod, Shower Rod Ends
Width
2.8 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827MX
Zoro #
G016243856
UPC #
11296827059
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Length
72 in
Depth
2.8 in

Details

For Use With
Shower
Color
Matte Black
Finish
Powder Coated
Includes
Shower Rod, Shower Rod Ends
Material
Metal

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive Collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Shower rod set
  • Wall mounted installation type
  • All hardware included for installation
  • Height: 2-13/16"
  • Available in 3-marvlous finishes, chrome, matte black and satin nickel
  • Available in curved or straight style rod

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.