
Modern Minimalist 72" Curved Shower Rod Set, Satin Nickel
Mfr # 827SN
Zoro # G816243919
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Includes
Shower Rod, Shower Rod Ends
Material
Metal
Depth
2.8 in
Finish
Brushed
For Use With
Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827SN
Zoro #
G816243919
UPC #
11296827035
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.8 in
Length
72 in
Width
2.8 in
Details
Includes
Shower Rod, Shower Rod Ends
Material
Metal
Finish
Brushed
For Use With
Shower
Color
Satin Nickel
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive Collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Shower rod set
- Wall mounted installation type
- All hardware included for installation
- Height: 2-13/16"
- Available in 3-marvlous finishes, chrome, matte black and satin nickel
- Available in curved or straight style rod
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.