
Modern Rectangular 3 Gal. Wastebasket, Matte Black
Mfr # 1918
Zoro # G716243927
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Container Shape
Rectangular
Height
11.5 in
Material
Metal
Length
12 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1918
Zoro #
G716243927
UPC #
11296191808
Country of Origin
China
Dimensions
Height
11.5 in
Length
12 in
Details
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Matte Black
Material
Metal
Finish
Powder Coated
Includes
Wastebasket, Removable Lid
For Use With
Bathroom
Description
Introducing Gatco designer waste bins. Available in 3 modern styles and finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.
- Leak-Proof the completely welded base is 100% leak-proof
- Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
- Genius removable top ring allows the liner to be fully concealed
- New rectangular design allows the basket to fit in narrow spaces, co-ordinates perfectly with other Gatco collections
- Available in 4 finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
- 9.75 in. opening
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.