
Modern Round 3 Gal. Wastebasket, Matte Pearl/Satin Nickel Lid
Mfr # 1931SN
Zoro # G716243637
product price: $62.15
/eaKey Features
Container Shape
Round
Color
Satin Nickel
Height
8.13 in
Material
Metal
For Use With
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1931SN
Zoro #
G716243637
UPC #
11296193116
Country of Origin
China
Dimensions
Height
8.13 in
Length
12.25 in
Details
Item
Indoor Metal Can
Container Shape
Round
Color
Satin Nickel
Material
Metal
For Use With
Bathroom
Finish
Brushed
Includes
Wastebasket, Removable Lid
Description
Introducing Gatco's designer waste bins. Available in 3-modern styles and 5 finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.
- Leak-Proof the completely welded base is 100% leak-proof
- Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
- Genius removable top ring allows the liner to be fully concealed
- Coordinates perfectly with latitude II and other Gatco collections
- Available in four finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
- 5.5 in. opening
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.