
Modern Square 3 Gal. Wastebasket, Matte Pearl/Brass Lid
Mfr # 1935B
Zoro # G916243512
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Height
8.6 in
Material
Metal
Length
12.5 in
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1935B
Zoro #
G916243512
UPC #
11296193178
Country of Origin
China
Dimensions
Height
8.6 in
Length
12.5 in
Details
Item
Indoor Metal Can
Container Shape
Square
Color
Matte Pearl/Brushed Brass
Material
Metal
Finish
Brushed
Includes
Wastebasket, Removable Lid
For Use With
Bathroom
Description
Introducing Gatco's designer waste bins. Available in 3-modern styles and 5 finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.
- Leak-Proof the completely welded base is 100% leak-proof
- Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
- Genius removable top ring allows the liner to be fully concealed
- Coordinates perfectly with elevate and other Gatco collections
- Available in 4 finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
- 5.75 in. opening
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.