Zoro Homepage

Modern Square 3 Gal. Wastebasket, Matte Pearl/Chrome Lid

  • Mfr # 1935C

  • Zoro # G816243513


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
8.6 in
Material
Metal
Length
12.5 in
Includes
Wastebasket, Removable Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935C
Zoro #
G816243513
UPC #
11296193161
Country of Origin
China

Dimensions

Height
8.6 in
Length
12.5 in

Details

Item
Indoor Metal Can
Container Shape
Square
Color
Matte Pearl/Chrome
Material
Metal
Includes
Wastebasket, Removable Lid
Finish
Polished
For Use With
Bathroom

Description

Introducing Gatco's designer waste bins. Available in 3-modern styles and 5 finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.


  • Leak-Proof the completely welded base is 100% leak-proof
  • Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
  • Genius removable top ring allows the liner to be fully concealed
  • Coordinates perfectly with elevate and other Gatco collections
  • Available in 4 finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
  • 5.75 in. opening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.