Shop GATCO
See all product information
Create Account
Nouveau 18 in Grab Bar, Satin Nickel
- Mfr # 671SN
- Zoro # G023396651
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 671SN
- Zoro #
- G023396651
- UPC #
- 11296671027
- Country of Origin
- Taiwan, Province of China
- Finish
- Satin Nickel
- Material
- Metal
- Item
- Grab Bar
Dimensions
- Height
- 4 in
- Length
- 23 in
- Width
- 4 in
Description
Upgrade your bathroom safety with our premium ADA-Compliant Stainless Steel Grab Bar in a sleek Satin Nickel finish, combining style and peace of mind. Ideal for seniors, individuals with limited mobility, or anyone needing extra support in wet and slippery areas, this grab bar delivers strength, reliability, and modern elegance. Crafted from high-quality stainless steel, it resists rust, corrosion, and everyday wear, ensuring long-lasting performance. Its ADA-compliant design offers a secure, non-slip grip, for showers, bathtubs, and beside toilets. Whether entering or exiting a bathtub, moving near a toilet, or needing extra stability, this grab bar provides confidence and safety every day. Installation is simple with included standard mounting hardware, instantly enhancing your bathroom without compromising style. The polished chrome finish adds a modern, versatile touch that complements any bathroom decor, from contemporary to classic. Enhance functionality and protect your loved ones with a grab bar that is both practical and visually appealing. Transform your bathroom into a safe, supportive environment with this essential accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.