
Oval 10" Shower Basket, Chrome
Mfr # 1576
Zoro # G916254204
product price: $58.79
/eaKey Features
Depth
5.25 in
Material
Metal
Width
3 in
Finish
Polished
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1576
Zoro #
G916254204
UPC #
11296157606
Country of Origin
China
Dimensions
Depth
5.25 in
Width
3 in
Overall Length
10.25 in
Details
Material
Metal
Finish
Polished
Includes
Mounting Hardware
For Use With
Shower
Color
Chrome
Description
Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. Backed by our lifetime warranty, you can trust our products to always exceed your expectations and live up to their name. We have proudly stood by our TRUE DESIGN and COMMITMENT TO EXCELLENCE
- Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
- Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
- EASILY mount or place this product on a variety of surfaces or flanges. Conveniently coordinates with other Gatco collections and accessories
- Available in two MARVELOUS finishes, Chrome and Satin Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.