
Oval 10" Shower Basket, Satin Nickel
Mfr # 1577
Zoro # G516254246
product price: $58.79
/eaKey Features
Overall Length
10.25 in
Depth
5.25 in
Includes
Mounting Hardware
Width
3 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1577
Zoro #
G516254246
UPC #
11296157705
Country of Origin
China
Dimensions
Overall Length
10.25 in
Depth
5.25 in
Width
3 in
Details
Includes
Mounting Hardware
Material
Metal
Color
Satin Nickel
Finish
Brushed
For Use With
Shower
Description
Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. Backed by our lifetime warranty, you can trust our products to always exceed your expectations and live up to their name. We have proudly stood by our TRUE DESIGN and COMMITMENT TO EXCELLENCE
- Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
- Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
- EASILY mount or place this product on a variety of surfaces or flanges. Conveniently coordinates with other Gatco collections and accessories
- Available in two MARVELOUS finishes, Chrome and Satin Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.