
Oval White Leather Vanity Stool Chrome
Mfr # 1358
Zoro # G916243536
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Width
18 in
Height
19.5 in
Length
14 in
For Use With
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1358
Zoro #
G916243536
UPC #
11296135802
Country of Origin
Taiwan, Province of China
Dimensions
Width
18 in
Height
19.5 in
Length
14 in
Details
Finish
Polished
Color
Chrome
For Use With
Bathroom
Material
Metal
Description
Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. A gorgeous vanity stool to add elegance to your home. Made with excellent materials to bring a lifetime of use.
- Crafted for impressive durability and comfort, this vanity stool will harmonize with all your current bath decor
- Features a glamourous white oval seat cushion securely fastened within a sturdy frame
- Carefully hand polished and precisely hand crafted from high caliber metalwork
- Available in 2 spectacular finishes, chrome and satin nickel
- Available in rectangle style
- Durable & Sturdy
- 19.5" height
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.