
Oval White Leather Vanity Stool Satin Nickel
Mfr # 1359
Zoro # G016243542
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Finish
Brushed
Width
18 in
Height
19.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1359
Zoro #
G016243542
UPC #
11296135901
Country of Origin
Taiwan, Province of China
Dimensions
Length
14 in
Width
18 in
Height
19.5 in
Details
Finish
Brushed
Material
Metal
Color
Satin Nickel
For Use With
Bathroom
Description
Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. A gorgeous vanity stool to add elegance to your home. Made with excellent materials to bring a lifetime of use.
- Crafted for impressive durability and comfort, this vanity stool will harmonize with all your current bath decor
- Features a glamourous white oval seat cushion securely fastened within a sturdy frame
- Carefully hand polished and precisely hand crafted from high caliber metalwork
- Available in 2 spectacular finishes, chrome and satin nickel
- Available in rectangle style
- Durable & Sturdy
- 19.5" height
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.