
Pivoting Arm Recessed Toilet Paper Holder, Brushed Brass
Mfr # 753
Zoro # G816254250
product price:Â $44.39
/eaKey Features
Depth
6.38 in
Overall Length
3.38 in
Material
Metal
Width
6.38 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
753
Zoro #
G816254250
UPC #
11296753013
Country of Origin
China
Dimensions
Depth
6.38 in
Overall Length
3.38 in
Width
6.38 in
Details
Color
Brushed Brass
Material
Metal
For Use With
Wall, Bathroom
Finish
Brushed
Includes
Mounting Hardware
Description
Transform your bathroom with Gatco's Premium Recessed Pivoting Tissue Holder. This sophisticated wall-mounted holder combines space-saving functionality with elegant design, perfect for modern bathrooms, luxury homes, and high-end renovations.
- Premium in-wall toilet paper holder saves valuable bathroom space while adding sophisticated style. Sleek pivot arm provides convenient replacement of rolls.
- Say goodbye to frustrating spring-loaded rollers. Our smooth-action pivot arm makes changing rolls effortless - simply lift, replace, and swing back into position.
- Crafted from high-grade zinc alloy for superior durability and longevity. No plastic parts - every component from mounting bracket to pivot arm is built to last with commercial-grade materials.
- Complete mounting kit includes heavy-duty bracket and hardware for installation in drywall. Fits standard 5-1/4 in. x 5-1/4 in. wall opening. Detailed instructions included.
- Compliment any bathroom and style with our variety of colored finishes engineered to resist daily wear, water spots, and corrosion. Available in Chrome, Satin Nickel, Matte Black, Brushed Brass, and Matte White.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.