
Pivoting Arm Recessed Toilet Paper Holder, Matte Black
Mfr # 752
Zoro # G616254245
product price: $39.95
/eaKey Features
Depth
6.38 in
Width
6.38 in
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752
Zoro #
G616254245
UPC #
11296752016
Country of Origin
China
Dimensions
Depth
6.38 in
Width
6.38 in
Overall Length
3.38 in
Details
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Material
Metal
Finish
Powder Coated
Color
Matte Black
Description
Transform your bathroom with Gatco's Premium Recessed Pivoting Tissue Holder. This sophisticated wall-mounted holder combines space-saving functionality with elegant design, perfect for modern bathrooms, luxury homes, and high-end renovations.
- Premium in-wall toilet paper holder saves valuable bathroom space while adding sophisticated style. Sleek pivot arm provides convenient replacement of rolls.
- Say goodbye to frustrating spring-loaded rollers. Our smooth-action pivot arm makes changing rolls effortless - simply lift, replace, and swing back into position.
- Crafted from high-grade zinc alloy for superior durability and longevity. No plastic parts - every component from mounting bracket to pivot arm is built to last with commercial-grade materials.
- Complete mounting kit includes heavy-duty bracket and hardware for installation in drywall. Fits standard 5-1/4 in. x 5-1/4 in. wall opening. Detailed instructions included.
- Compliment any bathroom and style with our variety of colored finishes engineered to resist daily wear, water spots, and corrosion. Available in Chrome, Satin Nickel, Matte Black, Brushed Brass, and Matte White.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.