Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivoting Arm Recessed Toilet Paper Holder, Matte White

  • Mfr # 754

  • Zoro # G616254276


product price: $35.39
/ea

Key Features

Finish
Matte White
Overall Length
3.38 in
For Use With
Wall, Bathroom
Material
Metal
Width
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754
Zoro #
G616254276
UPC #
11296754010
Country of Origin
China

Dimensions

Overall Length
3.38 in
Width
6.38 in
Depth
6.38 in

Details

Finish
Matte White
For Use With
Wall, Bathroom
Color
Matte White
Material
Metal
Includes
Mounting Hardware

Description

Transform your bathroom with Gatco's Premium Recessed Pivoting Tissue Holder. This sophisticated wall-mounted holder combines space-saving functionality with elegant design, perfect for modern bathrooms, luxury homes, and high-end renovations.


  • Premium in-wall toilet paper holder saves valuable bathroom space while adding sophisticated style. Sleek pivot arm provides convenient replacement of rolls.
  • Say goodbye to frustrating spring-loaded rollers. Our smooth-action pivot arm makes changing rolls effortless - simply lift, replace, and swing back into position.
  • Crafted from high-grade zinc alloy for superior durability and longevity. No plastic parts - every component from mounting bracket to pivot arm is built to last with commercial-grade materials.
  • Complete mounting kit includes heavy-duty bracket and hardware for installation in drywall. Fits standard 5-1/4 in. x 5-1/4 in. wall opening. Detailed instructions included.
  • Compliment any bathroom and style with our variety of colored finishes engineered to resist daily wear, water spots, and corrosion. Available in Chrome, Satin Nickel, Matte Black, Brushed Brass, and Matte White.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.