Zoro Homepage

Premier Railing 20" Glass Shelf, Chrome

  • Mfr # 1465

  • Zoro # G316254132


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Width
6 in
For Use With
Wall, Bathroom
Finish
Polished
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465
Zoro #
G316254132
UPC #
11296128163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22 in
Width
6 in
Depth
2.2 in

Details

For Use With
Wall, Bathroom
Finish
Polished
Color
Chrome
Includes
Mounting Hardware
Material
Metal

Description

Designed to give you extra room for your necessities. Simplistic elegance of functional design is truly exemplified on this design. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is brass and will provide long lasting durability
  • Offered in a STUNNING Chrome and Matte Black finish
  • Tempered Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.