
Premier Railing 20" Glass Shelf, Matte Black
Mfr # 1465MX
Zoro # G816254199
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Mounting Hardware
Depth
2.2 in
Overall Length
22 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1465MX
Zoro #
G816254199
UPC #
11296146594
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.2 in
Overall Length
22 in
Width
6 in
Details
Material
Metal
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Finish
Powder Coated
Color
Matte Black
Description
Designed to give you extra room for your necessities. Simplistic elegance of functional design is truly exemplified on this design. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.
- Embellish your bathroom with our perfect combination of sophistication and charm, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition or modern appeal.
- Carefully hand polished and hand crafted from high caliber metalwork, making for a lifetime of durability
- Easily mount this product on a variety of surfaces including tile and drywall, conveniently coordinates with other Gatco collections and accessories
- A staple in fine bath ware since 1977, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
- Offered in a stunning chrome and matte black finish
- Tempered glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.