
Rectangle White Leather Vanity Stool Chrome
Mfr # 1356
Zoro # G516243608
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
14.25 in
Length
11.33 in
Finish
Polished
Height
19.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1356
Zoro #
G516243608
UPC #
11296135604
Country of Origin
Taiwan, Province of China
Dimensions
Width
14.25 in
Length
11.33 in
Height
19.5 in
Details
Finish
Polished
Color
Chrome
Material
Metal
For Use With
Bathroom
Description
The attractive, functional Bath Stool will add a sophisticated look to your bathroom or dressing room with its sleek style. Crafted in a premium metal, the plush seating provides optimal comfort. This stylish yet simply designed piece can add elegance to a modern decor.
- 19.50 in. high
- 3 in. thick cushion
- Free standing design adds elegance to your space
- Base material is made of steel construction and will provide long lasting durability
- Cushion is made of polyethylene foam
- Also available in satin nickel
- Available in oval style
- Durable & Sturdy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.