Zoro Homepage

Rectangular 3-Tier Glass Taboret, Satin Nickel

  • Mfr # 1352

  • Zoro # G016243627


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Outside Length
11.33 in
Overall Depth
28.25 in
Material
Metal
Width
14.25 in
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352
Zoro #
G016243627
UPC #
11296135208
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
11.33 in
Overall Depth
28.25 in
Width
14.25 in

Details

Material
Metal
Finish
Brushed
Color
Satin Nickel
For Use With
Bathroom

Description

This glass taboret will be a beautiful addition to your modern or traditional bath. The 3 shelves are the perfect spot for bath products and hand towels. A stylish design for any bathroom decor.


  • Free standing design adds elegance to your space
  • Hand polished finish creates a timeless style
  • Base material is made of steel construction and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.