Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Indoor Metal Can, Brushed Brass, Metal

  • Mfr # 1916B

  • Zoro # G416243715


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Height
11.5 in
Material
Metal
Includes
Wastebasket, Removable Lid
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1916B
Zoro #
G416243715
UPC #
11296191617
Country of Origin
China

Dimensions

Height
11.5 in
Length
11.75 in

Details

Item
Indoor Metal Can
Container Shape
Rectangular
Color
Brushed Brass
Material
Metal
Includes
Wastebasket, Removable Lid
For Use With
Bathroom
Finish
Brushed

Description

Introducing Gatco designer waste bins. Available in three modern styles and five finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.


  • Fine edges and clean lines define Gatco's luxurious contemporary waste basket, as it instantly rejuvenates and modernizes your bathroom adding style and high-end appeal
  • Hand polished and hand crafted with precision, Gatco only features stainless-steel metalwork in our trash bins to ensure durability, dependability, and resistance to- rust, corrosion, denting and scratching
  • Leak-proof- base constructed of welded solid metal walls ensuring your waste basket is 100% watertight, making it great for indoor use
  • Features a removable lid ring to keep liners concealed and in place
  • Padded bottom prevents sliding and scratching
  • Narrow profile provides an excellent addition to small spaces such as bedrooms, bathrooms, kitchens, dorms, offices and laundry rooms
  • Available in square, round, and rectangle styles, also comes in five elegant finishes- chrome, matte black, satin nickel, brushed brass and a brushed brass/matte black combo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.