
Rectangular Shower Shelf, Satin Nickel
Mfr # 1433
Zoro # G516254277
product price: $58.19
/eaKey Features
Width
4 in
Includes
Mounting Hardware
Overall Length
10 in
Finish
Brushed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433
Zoro #
G516254277
UPC #
11296143302
Country of Origin
China
Dimensions
Width
4 in
Overall Length
10 in
Depth
2.5 in
Details
Includes
Mounting Hardware
Finish
Brushed
Material
Metal
Color
Satin Nickel
For Use With
Wall, Bathroom
Description
The Gatco Shelf will instantly upgrade your bathroom area. This shelf features a metal fixture, which will pair well with any type of shelving material. Its fixture has a brushed nickel coating, offering increased durability with a decorative look. It has concealed screws and comes equipped with fitting hardware, giving you all the necessary items needed for setup.
- Mounting hardware makes installation a breeze
- Shelf Height: 2.5 in.
- Shelf depth: 4 in.
- Shelf width: 10 in.
- Total load capacity: 5 lb.
- Weight: 1.4 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.