
Reveal 24" Double Towel Bar, Chrome
Mfr # 4664
Zoro # G216243243
product price: $72.59
/eaKey Features
Width
5.6 in
Height
2.13 in
Length
26.13 in
Material
Metal
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4664
Zoro #
G216243243
UPC #
11296466418
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.6 in
Height
2.13 in
Length
26.13 in
Details
Material
Metal
Color
Chrome
Finish
Polished
Description
Beautifully display towels with our dual rod towel bar design. Built for decades of reliable use. This style flows seamlessly with both contemporary, modern and traditional themed baths. Perfect for placement by a tub, shower or over your door. Delightfully complements porcelain bathroom hardware and fixtures. Provides space for a single towel and can double as a clothes, necklace or bracelet holder.
- Distinct yet understated, the reveal suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the reveal suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Offered in 3-attractive finishes, chrome, matte black and satin nickel
- Other styles in reveal collection available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.